Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 1Pc, 1 In, Steel
Mfr # 1L664
Zoro # G2209855
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1L664
- Zoro # G2209855
- UPC # 190735143094
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
For Shaft Diameter | 1 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 1 in |
Collar Width | 1/2 in |
Clearance Diameter | 1.88 in |
Collar Outside Diameter | 1 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.88 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 7/8 Bore Dia., 14 # of Teeth (60BS14H X 7/8)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 85" (5V850)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116493-50)
- MOLYKOTE Electrical Insulating Compound, 5.3 oz (1927574)
- DAYTON Shaft Collar, Clamp, 1Pc, 1 In, SS (1L683)
- DAYTON N2C-050 Acetal Two-Piece Clamping Collar (1F588)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/4 In, St, PK3 (2X570)
- DAYTON Shaft Collar, Set Screw, 5/16 In, St, PK3 (2X736)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, SS (1L680)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (1L699)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, Alum (MSP-30-A)
- Dayton Couplings, Collars, & Adapters