Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel
Mfr # 1L667
Zoro # G2458881
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 1/4 in
- Dimension Type Inch
- Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L667
- Zoro # G2458881
- UPC # 190735143124
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Collar Outside Diameter | 2 1/4 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 1 3/8 in |
Clearance Diameter | 2.28 in |
For Shaft Diameter | 1 3/8 in |
Collar Width | 9/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.28 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 1/2" MPT Paper Cartridge Metal Body (SA142)
- SKF NBR, single lip, Wave oil seal, S.S. spring (17X28X7 CRW1 R)
- STRIPER Reusable Fitting, Striper, 1/4 x 7/16", 1/4" Male NPT, Rigid (STH14-2MSBR)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (129HB-8-8)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-9/16 In, St (3ZN81)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-15/16 In, St (3ZN86)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/8 In, SS (1L630)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (1L708)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/8 In, Steel (1L658)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/8 In, Steel (1L692)
- CLIMAX METAL PRODUCTS 1C-025-S One-Piece Clamping Collar (1C-025-S)
- Dayton Couplings, Collars, & Adapters