Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 1Pc, 1-3/8 In, SS
Mfr # 1L686
Zoro # G2225921
original price:
$27.31
18% off
new price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 1/4 in
- Dimension Type Inch
- Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L686
- Zoro # G2225921
- UPC # 190735143308
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Collar Width | 9/16 in |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 1 3/8 in |
Collar Outside Diameter | 2 1/4 in |
Bore Diameter | 1 3/8 in |
Clearance Diameter | 2.28 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.28 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 1/4 In.-28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Fem. Body T-Style (785)
- WHALE SPRAY WhaleSpray 1805 Ceramic Antispatter Spray, 10oz Spray (1805S0020)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX300 (2/3VX300)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF67)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel (1L670)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, SS (1L718)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (1L696)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, SS (1L681)
- DAYTON NC-050 Acetal Set Screw Collar (1F504)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, Steel (1L710)
- CLIMAX METAL PRODUCTS H1C-350 One-Piece Clamping Collar (H1C-350)
- Dayton Shaft Collars