Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 1Pc, 1-3/16 In, Steel
Mfr # 3ZP02
Zoro # G3390974
original price:
$7.83
15% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 1/16 in
- Dimension Type Inch
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZP02
- Zoro # G3390974
- UPC # 190735297544
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/16 in |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Diameter | 2.16 in |
Bore Diameter | 1 3/16 in |
Collar Width | 1/2 in |
Collar Outside Diameter | 2 1/16 in |
For Shaft Diameter | 1 3/16 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.16 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MARION-FLUID-POWER S58MGE, Suction, 10 micron (ZX-S58MGE)
- FAFNIR Double Row Angular Contact Ball Bearing, Shielded, #5204KD (5204KD)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1725 Nameplate RPM (VEL11304)
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting (NCDME200-1200)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/4 In, SS (1L685)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/4 In, Steel (1L666)
- DAYTON Shaft Collar, Set Screw, 7/16 In, St, PK3 (1L627)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St (5X644)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1 In, St, PK3 (2X571)
- DAYTON Shaft Collar, Clamp, 2Pc, 3 In, Steel (3ZN79)
- CLIMAX METAL PRODUCTS C-106-BO Set Screw Collar (C-106-BO)
- Dayton Shaft Collars