Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 1Pc, 1-15/16 In, Steel
Mfr # 3ZN95
Zoro # G1595885
original price:
$13.99
10% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 in
- Dimension Type Inch
- Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN95
- Zoro # G1595885
- UPC # 190735297483
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 15/16 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Collar Width | 11/16 in |
Bore Diameter | 1 15/16 in |
For Shaft Diameter | 1 15/16 in |
Collar Outside Diameter | 3 in |
Clearance Diameter | 3.07 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.07 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M1C-35 Metric One-Piece Clamping Collar (M1C-35)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- ARROW PNEUMATICS In-Line Tool Filter, Air, 1 9/16 (9132)
- WOLVERINE Hydraulic Cylinder, 2.5" Bore, 16" Stroke (WWCL2516-S)
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, Steel (1L672)
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, SS (1L691)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel, Width: 1/2 in (3ZN80)
- DAYTON N2C-025 Acetal Two-Piece Clamping Collar (1F594)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/4 In, Steel (1L694)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St (5X644)
- CLIMAX METAL PRODUCTS M1C-20 Metric One-Piece Clamping Collar (M1C-20)
- Dayton Couplings, Collars, & Adapters