Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 1Pc, 1-1/4 In, SS
Mfr # 1L685
Zoro # G3055281
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 1/16 in
- Dimension Type Inch
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L685
- Zoro # G3055281
- UPC # 190735143292
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Collar Width | 1/2 in |
Collar Outside Diameter | 2 1/16 in |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 1 1/4 in |
Clearance Diameter | 2.16 in |
Bore Diameter | 1 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.16 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 1/4 In.-28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Pillow Block Component, EUDR-1 15/16 (EUDR-1 15/16)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F2B-SC-103-NL (F2B-SC-103-NL)
- SMC Male Run Tee, 10mm, TubexMale BSPT (KQ2Y10-02AS)
- WESTWARD Grease Fitting, Straight, Stl, 29/32" L, PK5 (52NZ94)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/4 In, Steel (1L666)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/16 In, Steel (3ZP02)
- DAYTON N2C-062 Acetal Two-Piece Clamping Collar (1F586)
- DAYTON N2C-112 Acetal Two-Piece Clamping Collar (1F578)
- DAYTON Shaft Collar, Set Screw, 1/8 In, St, PK100 (1F538)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/8 In, Steel (1L654)
- GLOBAL GSC-100-Z Set Screw Collar (GSC-100-Z)
- Dayton Shaft Collars