Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 1Pc, 1-1/2 In, Plastic
Mfr # 1F480
Zoro # G3498275
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 3/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F480
- Zoro # G3498275
- UPC # 044861035115
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Details
Material | Plastic |
Number of Pieces | 1 |
Collar Style | Clamp |
Item | Shaft Collar |
Item - Shaft Collars | Shaft Collar |
System of Measurement | Inch |
Shaft Locking Type - Couplings | 1 Piece Clamp |
Material - Collars | Plastic |
Bore Type - Collars | Plain Bore |
Standards | USDA/FDA |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.63 in, Collar Width 9/16 in, Collar Material Plastic, Collar Material Grade Acetal, Collar Construction 1-Piece, Screw Thread Size 1/4 In.-28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Open-End Wrench, 11/16 In. (96032)
- FESTO Compact Cylinder ADVU-16-15-A-P-A (ADVU-16-15-A-P-A)
- GATES XPB2530 Metric V-Belt, 2530mm Outside Length, 17mm Top Width, 1 Ribs (XPB2530)
- MARATHON Motor X503, 1-1/2,1140, OPEN, 56Y, 3/60/200-230/460 (X503)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/2 In, SS (1L687)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/2 In, Steel (1L668)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (1L656)
- DAYTON Shaft Collar, Clamp, 2Pc, 1 In, Plastic (1F580)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, Plastic (1F606)
- DAYTON Shaft Collar, Set Screw, 5/16 In, St, PK100 (1F516)
- GLOBAL 3/16" ID Stainless Split Clamp Collar, Ss (G2SC-018-SS)
- Dayton Couplings, Collars, & Adapters