Shop All Shaft Arbors
Dayton
A-320 Motor Shaft Arbor Small Type A Stamped Washer
Mfr # 3ZN04
Zoro # G1275845
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Small
- Max. Wheel Width (In.) 1/2 in
- Overall Length (In.) 2 in
- Fits Shaft Dia. (In.) 1/4 in
- For Use With Smaller Fractional Horsepower Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN04
- Zoro # G1275845
- UPC # 044861006108
- Country of Origin China
- Category Shaft Arbors
Dimensions
Max. Wheel Width (In.) | 1/2 in |
Overall Length (In.) | 2 in |
Fits Shaft Dia. (In.) | 1/4 in |
Thread Length (In.) | 1 1/8 in |
Thread Length | 1 1/8 in |
Maximum Wheel Width | 1/2 in |
Thread Size | 3/8"-24 RH |
Washer Outside Diameter | 1 1/4 in |
Overall Length | 2 in |
Fits Shaft Diameter | 1/4 in |
Details
Type | Small |
For Use With | Smaller Fractional Horsepower Motors |
Includes | Flanged Washers, Hex Nut |
Thread | 3/8-24RH |
Application | Mounting Various Buffing and Finishing Wheels on Electric Motors |
Item | Shaft Arbor |
Washer O.D. (In.) | 1 1/4 in |
Rotation | Counter Clockwise |
Setscrew Type | Socket |
Shaft Rotation | Counter Clockwise |
Description
Shaft Arbor, Fits Shaft Diameter 1/4 in, For Use With Smaller Fractional Horsepower Motors, Includes Flanged Washers, Hex Nut, Thread Length 1 1/8 in, Thread Size 3/8 In.-24 RH, Washer Outside Diameter 1 1/4 in, Maximum Wheel Width 1/2 in, Setscrew Type Socket, Shaft Rotation Counter Clockwise, Overall Length 2 in, Type Small, Application Mounting Various Buffing and Finishing Wheels on Electric Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 22-1/2" External Circlip Pliers, Powder-Coated (46 10 A5)
- GERBER Multi-Tool, Natural, 13 Tools (07530G)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10 -11'6)
- MITUTOYO Input Tool, For RS-232C Port, 1.5x9x2.4 In (264-007)
- DAYTON AL-330 Motor Shaft Arbor Small Type A Stamped Washer (3ZN11)
- DAYTON A-330 Motor Shaft Arbor Small Type A Stamped Washer (3ZN06)
- DAYTON AL-5 Motor Shaft Arbor Standard Type B Machined Washer (3ZN14)
- DAYTON AL-325 Motor Shaft Arbor Small Type A Stamped Washer (3ZN10)
- DAYTON A-325 Motor Shaft Arbor Small Type A Stamped Washer (3ZN05)
- DAYTON AL-5-L Motor Shaft Arbor Heavy Duty Type D Machined Washer (3ZN13)
- DAYTON A-3 Motor Shaft Arbor Extra Long Type C Machined Washer (3ZN03)
- Dayton Shaft Arbors