Shop All Shaft Arbors
Dayton
Shaft Arbor, 3/8-24lh
Mfr # 3ZN11
Zoro # G1118171
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Small
- Max. Wheel Width (In.) 1/2 in
- Overall Length (In.) 2 in
- Fits Shaft Dia. (In.) 3/8 in
- For Use With Smaller Fractional Horsepower Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN11
- Zoro # G1118171
- UPC # 044861016503
- Country of Origin China
- Category Shaft Arbors
Dimensions
Max. Wheel Width (In.) | 1/2 in |
Overall Length (In.) | 2 in |
Fits Shaft Dia. (In.) | 3/8 in |
Thread Length (In.) | 1 1/8 in |
Thread Length | 1 1/8 in |
Fits Shaft Diameter | 3/8 in |
Overall Length | 2 in |
Maximum Wheel Width | 1/2 in |
Washer Outside Diameter | 1 1/4 in |
Thread Size | 3/8"-24 LH |
Details
Type | Small |
For Use With | Smaller Fractional Horsepower Motors |
Rotation | Clockwise |
Setscrew Type | Socket |
Item | Shaft Arbor |
Includes | Flanged Washers, Hex Nut |
Application | Mounting Various Buffing and Finishing Wheels on Electric Motors |
Thread | 3/8-24LH |
Washer O.D. (In.) | 1 1/4 in |
Shaft Rotation | Clockwise |
Description
Shaft Arbor, Fits Shaft Diameter 3/8 in, For Use With Smaller Fractional Horsepower Motors, Includes Flanged Washers, Hex Nut, Thread Length 1 1/8 in, Thread Size 3/8 In.-24 LH, Washer Outside Diameter 1 1/4 in, Maximum Wheel Width 1/2 in, Setscrew Type Socket, Shaft Rotation Clockwise, Overall Length 2 in, Type Small, Application Mounting Various Buffing and Finishing Wheels on Electric Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1/4-E (45616)
- WHEELER-REX IPS Fitting Saver, 1 in, Schedule 40 (19100)
- MAKITA Drill Kit, Cordless, 2,000 RPM, 18V DC (XFD12R + BL1820B)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Flute Length: 1-1/4" (DWC1/2)
- DAYTON Shaft Arbor, 3/8-24rh (3ZN04)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN07)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN03)
- DAYTON Shaft Arbor, 3/8-24rh (3ZN06)
- DAYTON Shaft Arbor, 1/2-20rh (6L105)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN16)
- CLESCO 3/8" ID Motor Shaft Arbor Small Type - Economy Style, A-330 (A-330)
- Dayton Shaft Arbors