Shop All Shaft Arbors
Dayton
AL-320 Motor Shaft Arbor Small Type A Stamped Washer
Mfr # 3ZN09
Zoro # G2263633
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Small
- Max. Wheel Width (In.) 1/2 in
- Overall Length (In.) 2 in
- Fits Shaft Dia. (In.) 1/4 in
- For Use With Smaller Fractional Horsepower Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN09
- Zoro # G2263633
- UPC # 044861015230
- Country of Origin China
- Category Shaft Arbors
Dimensions
Max. Wheel Width (In.) | 1/2 in |
Overall Length (In.) | 2 in |
Fits Shaft Dia. (In.) | 1/4 in |
Thread Length (In.) | 1 1/8 in |
Fits Shaft Diameter | 1/4 in |
Washer Outside Diameter | 1 1/4 in |
Thread Length | 1 1/8 in |
Overall Length | 2 in |
Thread Size | 3/8"-24 LH |
Maximum Wheel Width | 1/2 in |
Details
Type | Small |
For Use With | Smaller Fractional Horsepower Motors |
Setscrew Type | Socket |
Rotation | Clockwise |
Thread | 3/8-24LH |
Application | Mounting Various Buffing and Finishing Wheels on Electric Motors |
Includes | Flanged Washers, Hex Nut |
Washer O.D. (In.) | 1 1/4 in |
Item | Shaft Arbor |
Shaft Rotation | Clockwise |
Description
Shaft Arbor, Fits Shaft Diameter 1/4 in, For Use With Smaller Fractional Horsepower Motors, Includes Flanged Washers, Hex Nut, Thread Length 1 1/8 in, Thread Size 3/8 In.-24 LH, Washer Outside Diameter 1 1/4 in, Maximum Wheel Width 1/2 in, Setscrew Type Socket, Shaft Rotation Clockwise, Overall Length 2 in, Type Small, Application Mounting Various Buffing and Finishing Wheels on Electric Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415)
- GEDORE Torx(R) Flag Handle Star Key, T30 Tip Size, 5 29/32 in Long (2142 TX T30)
- MAKITA 1" SDS-PLUS AVT® D-Handle Rotary Hammer (HR2641)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P21519-M3X0.25)
- DAYTON AS-4-L Motor Shaft Arbor Heavy Duty Type D Machined Washer (3ZN15)
- DAYTON A-3 Motor Shaft Arbor Extra Long Type C Machined Washer (3ZN03)
- DAYTON A-5 Motor Shaft Arbor Extra Long Type C Machined Washer (3ZN08)
- DAYTON AS-5-KW Motor Shaft Arbor Standard Type B Machined Washer (6L105)
- DAYTON AS-5 Motor Shaft Arbor Standard Type B Machined Washer (3ZN17)
- DAYTON Arbor, 2MT, 3/8-16, JT33 Chuck (5TXF7)
- CLESCO A-5FS Motor Shaft Arbor Extra Long Type C Stamped Washer (A-5FS)
- Dayton Shaft Arbors