Shop All Shaft Arbors
Dayton
Shaft Arbor, 1/2-20rh
Mfr # 3ZN15
Zoro # G0740363
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Max. Wheel Width (In.) 1 5/8 in
- Overall Length (In.) 6 1/4 in
- Fits Shaft Dia. (In.) 1/2 in
- For Use With Dayton Keyless Chucks to Drive Various Shank-Mounted Power Tool Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3ZN15
- Zoro # G0740363
- UPC # 044861025765
- Country of Origin China
- Category Shaft Arbors
Dimensions
Max. Wheel Width (In.) | 1 5/8 in |
Overall Length (In.) | 6 1/4 in |
Fits Shaft Dia. (In.) | 1/2 in |
Thread Length (In.) | 2 1/4 in |
Thread Size | 1/2"-20 RH |
Washer Outside Diameter | 1 1/2 in |
Overall Length | 6 1/4 in |
Thread Length | 2 1/4 in |
Maximum Wheel Width | 1 5/8 in |
Fits Shaft Diameter | 1/2 in |
Details
Type | Heavy-Duty |
For Use With | Dayton Keyless Chucks to Drive Various Shank-Mounted Power Tool Accessories |
Thread | 1/2-20RH |
Includes | Hex Nut, Machined Washers |
Setscrew Type | Socket |
Washer O.D. (In.) | 1 1/2 in |
Application | Mounting Various Buffing and Finishing Wheels on Electric Motors |
Item | Shaft Arbor |
Rotation | Counter Clockwise |
Shaft Rotation | Counter Clockwise |
Description
Shaft Arbor, Fits Shaft Diameter 1/2 in, For Use With Dayton Keyless Chucks to Drive Various Shank-Mounted Power Tool Accessories, Includes Hex Nut, Machined Washers, Thread Length 2 1/4 in, Thread Size 1/2 In.-20 RH, Washer Outside Diameter 1 1/2 in, Maximum Wheel Width 1 5/8 in, Setscrew Type Socket, Shaft Rotation Counter Clockwise, Overall Length 6 1/4 in, Type Heavy-Duty, Application Mounting Various Buffing and Finishing Wheels on Electric Motors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco DIN 508 T-Slot Nuts, Steel, Blackened, M12, 1"W x 11/16"H (A80168)
- IDEAL Ratchet Crimper, RJ-11, RJ-45, 13" L (30-696)
- MASTERCUT TOOL 1/2x1x1/2x3 2FL Ball Endmill (209-062)
- MAYHEW Screw/Pipe Extractor Set, 10 Piece (MAY37345)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN07)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN08)
- DAYTON Shaft Arbor, 3/8-24lh (3ZN09)
- DAYTON Shaft Arbor, 3/8-24rh (3ZN05)
- DAYTON Shaft Arbor, 3/8-24lh (3ZN10)
- DAYTON Shaft Arbor, 1/2-20lh (3ZN12)
- CLESCO 5/8" ID Lh Motor Shaft Arbor Heavy Duty Type-Economy Style (AL-5FS-L)
- Dayton Shaft Arbors