Shop All Shaft Arbors
Dayton
Shaft Arbor, 1/2-20rh
Mfr # 3ZN07
Zoro # G0364366
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Long
- Max. Wheel Width (In.) 1 13/16 in
- Overall Length (In.) 4 1/16 in
- Fits Shaft Dia. (In.) 1/2 in
- For Use With Dayton Keyless Chucks to Drive Various Shank-Mounted Power Tool Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN07
- Zoro # G0364366
- UPC # 044861010280
- Country of Origin China
- Category Shaft Arbors
Dimensions
Max. Wheel Width (In.) | 1 13/16 in |
Overall Length (In.) | 4 1/16 in |
Fits Shaft Dia. (In.) | 1/2 in |
Thread Length (In.) | 2 1/2 in |
Washer Outside Diameter | 1 1/2 in |
Overall Length | 4 1/16 in |
Maximum Wheel Width | 2 in |
Fits Shaft Diameter | 1/2 in |
Thread Length | 2 5/8 in |
Thread Size | 1/2"-20 RH |
Details
Type | Extra Long |
For Use With | Dayton Keyless Chucks to Drive Various Shank-Mounted Power Tool Accessories |
Washer O.D. (In.) | 1 1/2 in |
Setscrew Type | Socket |
Includes | Hex Nut, Machined Washers |
Item | Shaft Arbor |
Thread | 1/2-20RH |
Application | Mounting Various Buffing and Finishing Wheels on Electric Motors |
Rotation | Counter Clockwise |
Shaft Rotation | Counter Clockwise |
Description
Shaft Arbor, Fits Shaft Diameter 1/2 in, For Use With Dayton Keyless Chucks to Drive Various Shank-Mounted Power Tool Accessories, Includes Hex Nut, Machined Washers, Thread Length 2 5/8 in, Thread Size 1/2 In.-20 RH, Washer Outside Diameter 1 1/2 in, Maximum Wheel Width 2 in, Setscrew Type Socket, Shaft Rotation Counter Clockwise, Overall Length 4 1/16 in, Type Extra Long, Application Mounting Various Buffing and Finishing Wheels on Electric Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/4" Hex Impact Driver (6952)
- CMT Dovetail bit for Incra Jij, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (818.628.11)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T47 Tip, 3 in L (45547)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 332 ft.-lb. (CP8222-P)
- DAYTON Shaft Arbor, 1/2-20lh (3ZN13)
- DAYTON Shaft Arbor, 1/2-20lh (3ZN12)
- DAYTON Shaft Arbor, 3/8-24rh (3ZN05)
- DAYTON Shaft Arbor, 3/8-24lh (3ZN10)
- DAYTON Shaft Arbor, 1/2-20rh (6L104)
- DAYTON Shaft Arbor, 3/8-24rh (3ZN04)
- CLESCO 1/2" ID Motor Shaft Arbor Standard Type - Deluxe Style, As-4 (AS-4)
- Dayton Power Drills