Shop All Shaft Arbors
Dayton
Shaft Arbor, 1/2-20lh
Mfr # 6L107
Zoro # G0558731
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Max. Wheel Width (In.) 1 1/4 in
- Overall Length (In.) 3 1/2 in
- Fits Shaft Dia. (In.) 5/8 in
- For Use With Smaller Fractional Horsepower Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6L107
- Zoro # G0558731
- UPC # 044861021132
- Country of Origin China
- Category Shaft Arbors
Dimensions
Max. Wheel Width (In.) | 1 1/4 in |
Overall Length (In.) | 3 1/2 in |
Fits Shaft Dia. (In.) | 5/8 in |
Thread Length (In.) | 1 13/16 in |
Overall Length | 3 1/2 in |
Fits Shaft Diameter | 5/8 in |
Washer Outside Diameter | 1 1/2 in |
Thread Length | 1 13/16 in |
Maximum Wheel Width | 1 1/4 in |
Thread Size | 1/2"-20 LH |
Details
Type | Standard |
For Use With | Smaller Fractional Horsepower Motors |
Thread | 1/2-20LH |
Setscrew Type | Socket |
Application | Mounting Various Buffing and Finishing Wheels on Electric Motors |
Rotation | Clockwise |
Washer O.D. (In.) | 1 1/2 in |
Includes | Hex Nut, Machined Washers |
Item | Shaft Arbor |
Shaft Rotation | Clockwise |
Description
Shaft Arbor, Fits Shaft Diameter 5/8 in, For Use With Smaller Fractional Horsepower Motors, Includes Hex Nut, Machined Washers, Thread Length 1 13/16 in, Thread Size 1/2 In.-20 LH, Washer Outside Diameter 1 1/2 in, Maximum Wheel Width 1 1/4 in, Setscrew Type Socket, Shaft Rotation Clockwise, Overall Length 3 1/2 in, Type Standard, Application Mounting Various Buffing and Finishing Wheels on Electric Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 1/2 In, 18 In L, Shank 3/8 In (6PTE0)
- FACOM Box End Wrench, 55mm, 12pt, Satin, Offset (FM-54A.55)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ALDEN Drill/Extractor Tool, #1 Size, #5, #6 Cap (1257P)
- DAYTON Shaft Arbor, 1/2-20rh (6L104)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN07)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN03)
- DAYTON Shaft Arbor, 1/2-20lh (6L106)
- DAYTON Shaft Arbor, 1/2-20lh (3ZN14)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN16)
- CLESCO 1/2" ID Motor Shaft Arbor Heavy Duty Type-Economy Style (AS-4FS-L)
- Dayton Power Drills