Shop All Shaft Arbors
Dayton
Shaft Arbor, 1/2-20lh
Mfr # 3ZN13
Zoro # G3360393
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Max. Wheel Width (In.) 1 5/8 in
- Overall Length (In.) 6 1/4 in
- Fits Shaft Dia. (In.) 5/8 in
- For Use With Smaller Fractional Horsepower Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN13
- Zoro # G3360393
- UPC # 044861022696
- Country of Origin China
- Category Shaft Arbors
Dimensions
Max. Wheel Width (In.) | 1 5/8 in |
Overall Length (In.) | 6 1/4 in |
Fits Shaft Dia. (In.) | 5/8 in |
Thread Length (In.) | 2 1/4 in |
Thread Size | 1/2"-20 LH |
Washer Outside Diameter | 1 1/2 in |
Overall Length | 6 1/4 in |
Thread Length | 2 1/4 in |
Fits Shaft Diameter | 5/8 in |
Maximum Wheel Width | 1 11/16 in |
Details
Type | Heavy-Duty |
For Use With | Smaller Fractional Horsepower Motors |
Rotation | Clockwise |
Washer O.D. (In.) | 1 1/2 in |
Item | Shaft Arbor |
Includes | Hex Nut, Machined Washers |
Thread | 1/2-20LH |
Setscrew Type | Socket |
Application | Mounting Various Buffing and Finishing Wheels on Electric Motors |
Shaft Rotation | Clockwise |
Description
Shaft Arbor, Fits Shaft Diameter 5/8 in, For Use With Smaller Fractional Horsepower Motors, Includes Hex Nut, Machined Washers, Thread Length 2 1/4 in, Thread Size 1/2 In.-20 LH, Washer Outside Diameter 1 1/2 in, Maximum Wheel Width 1 11/16 in, Setscrew Type Socket, Shaft Rotation Clockwise, Overall Length 6 1/4 in, Type Heavy-Duty, Application Mounting Various Buffing and Finishing Wheels on Electric Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Impact Socket Set, SAE, 14 pcs (4PRH5)
- VEGA Hex 3Mm Power Bit x 3-1/2 (190H030A)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/2"x1/2"x1-1/2"x3-1/2" (C75188)
- DAYTON 6" Machine Vise with Fixed Base (6Z848)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN07)
- DAYTON Shaft Arbor, 1/2-20lh (3ZN14)
- DAYTON Shaft Arbor, 3/8-24lh (3ZN09)
- DAYTON Shaft Arbor, 3/8-24rh (3ZN06)
- DAYTON Shaft Arbor, 1/2-20lh (3ZN12)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN03)
- CLESCO 1/2" ID Motor Shaft Arbor Standard Type - Deluxe Style, Al-4 (AL-4)
- Dayton Power Drills