Shop All Blower Motors and Parts
Dayton
Shaft and Bearing Kit, Use With 3C049
Mfr # 3C049SBK
Zoro # G7300352
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With 3C049
- Includes Bearings and Shaft
- Overall Length 28 1/2 in
- Product Type Shaft and Bearing Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3C049SBK
- Zoro # G7300352
- UPC # 190735301357
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Overall Length | 28 1/2 in |
Guard Dimension | Round 1 3/8 in diameter |
Outside Diameter | 1 3/8 in |
Details
Item | Shaft and Bearing Kit |
Type | Replacement |
For Use With | 3C049 |
Includes | Bearings and Shaft |
Product Type | Shaft and Bearing Kit |
Bearing Type | Ball Bearing Pillow Block |
Finish | TG&P |
Mechanical Finish | TG&P |
Material | Cast Iron; Steel |
Maximum Temperature | 250 Degrees F |
Type of Bearing | Pillow Block Ball Bearing |
Description
Shaft and Bearing Kit, Product Type Shaft and Bearing Kit, Maximum Temperature 250 Degrees F, Material Cast Iron; Steel, Mechanical Finish TG&P, Overall Length 28 1/2 in, Outside Diameter 1 3/8 in, Bearing Type Ball Bearing Pillow Block, For Use With 3C049, Compatible with Grainger Part Number 3C049
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY INDUSTRIES Embassy Bracket & End Block Kit Brass (11200001)
- SCHAEFER Agricultural Exhaust Fan, 12", 1610 cfm, 115/230V (PFM126P13)
- HONEYWELL CEILING FANS Foxhaven, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51632-40)
- BARNES & JONES Head Assembly, 3/4 in. and 1 in. (FT53/54)
- DAYTON Replacement Wheel (52T006)
- DAYTON Blower Wheel (VTSYT1515LWG)
- DAYTON Shaft (VTSYTS2211SHCWG)
- ZORO SELECT Bearing Support with Bearing (VTSYT1818LBSG)
- DAYTON Burner Head Assembly (2152000600)
- DAYTON Replacement Wheel (6380138)
- GREENHECK COMBUSTION/INDUCER FAN 115V (463426)
- Dayton Blower Motors and Parts