Shop All Sewage Systems & Basins
Dayton
Sewage Basin Fitting 4" L
Mfr # 4RK34
Zoro # G1663356
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Material of Construction Polymer
- Overall Length 4 in
- Fitting Type Gasket
- Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RK34
- Zoro # G1663356
- UPC # 190735332375
- Country of Origin United States
- Category Sewage Systems & Basins
Dimensions
Length | 4" |
Overall Length | 4 in |
Details
Item | Sewage Basin Fitting |
Material of Construction | Polymer |
Fitting Type | Gasket |
Material | Polymer |
Description
Basin Fitting, Fitting Type Gasket, Material Polymer, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES PNZ SIPHON PUMP 6' (36688)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8790-14/4184)
- LITTLE GIANT PUMP Control Box, 5HP, 230V, 1Phase (2821139310)
- DUTTON-LAINSON Dutton-Lainson 22437 Jack Parts and Accessories - Miter Gear Kit (22437)
- DAYTON Basin Cover (PPSFO6LG)
- DAYTON 18" Slotted Sewage Basin Cover (4RK41)
- DAYTON Basin 6 gal. (PPSFO6BG)
- DAYTON 24" Sewage Basin Cover (4RK39)
- DAYTON 18" Sewage Basin Cover (4RK38)
- ZOELLER 28" Sewage Basin Cover Vent 2" (17-0806)
- LIBERTY PUMPS 24" x 24" 1 HP 41.0 gal. Simplex Sewage System 115V (P382PRG101SD-2/A2W)
- Dayton Sewage Systems & Basins