Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Severe Duty Vent, 21-1/4 In, 115/208-230V
Mfr # 7YR62
Zoro # G0474896
product price: $4,116.99
/ea
Free Shipping & Returns
$4,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Severe
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7YR62
- Zoro # G0474896
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 29 1/8 in x 29 1/8 in |
Base Width | 29 1/8 in |
Dimension C | 34 in |
Overall Dia. | 35 3/8 in |
Base Length | 29 1/8 in |
Base Square Size - Roof Ventilators | 29-1/8" x 29-1/8" |
Dimension B | 35 3/8 in |
Overall Height | 40 1/4 in |
Dimension D | 21 in |
Shaft Dia. Wheel End | 1 in |
Wheel Dia. | 21 1/4 in |
Dimension A | 29 1/8 in |
Base Height | 6.3 in |
Damper Size | 23 x 23 in |
Propeller Shaft Diameter | 1 in |
Base Dimension | 29 1/8 in Square |
Overall Diameter | 35 3/8 in |
Wheel Diameter | 21 1/4 in |
Housing Length | 35.4 in |
Housing Width | 35.4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Kitchens, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 29 1/8 in, Base Length 29 1/8 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 5,400 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Steel, Wheel Material Steel, High-Efficiency Motor No, For High-Static Pressure Applications No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, White, Wall Mount (CD-W00-00-2)
- GREENSEAM End Cap, 9 in Duct Dia, Galvanized Steel, 26 GA, 9 in W x 2 in H (GRECP9GA26)
- ALL-FILTERS 18X30X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18301.6 6 pk)
- DELAVAN Nozzle, Solid, GPH 2.25X, Spray Angle 90B (21463GU)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW62)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A617)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A628)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56JN92)
- DAYTON Upblast Less Drive Package, 14-3/4 In (33X835)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7A640)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A687)
- Dayton Belt Drive Centrifugal Exhaust Vents