Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Severe Duty Vent, 18-1/2 In, 115/230V
Mfr # 7YR52
Zoro # G1940784
product price: $3,968.99
/ea
Free Shipping & Returns
$3,968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Severe
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7YR52
- Zoro # G1940784
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 29 1/8 in x 29 1/8 in |
Base Height | 6.3 in |
Base Length | 29 1/8 in |
Overall Height | 40 1/4 in |
Base Width | 29 1/8 in |
Shaft Dia. Wheel End | 1 in |
Dimension A | 29 1/8 in |
Wheel Dia. | 18 1/2 in |
Dimension B | 35 3/8 in |
Dimension C | 34 in |
Overall Dia. | 35 3/8 in |
Base Square Size - Roof Ventilators | 29-1/8" x 29-1/8" |
Dimension D | 21 in |
Damper Size | 23 x 23 in |
Propeller Shaft Diameter | 1 in |
Housing Width | 35.4 in |
Wheel Diameter | 18 1/2 in |
Overall Diameter | 35 3/8 in |
Housing Length | 35.4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Kitchens, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 29 1/8 in, Base Length 29 1/8 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,815 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Steel, Wheel Material Steel, High-Efficiency Motor No, For High-Static Pressure Applications No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Combustion Blower Assembly, 460V (P5141B)
- AIR HANDLER 20" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U610)
- SOLER & PALAU Increaser/Reducer, 8-6 (SR8-6)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABT-02C)
- DAYTON Downblast Vent, Belt Drive, 11 In (7A548)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A563)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A654)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A576)
- DAYTON Downblast Vent, Belt Drive, 11 In (7A549)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7AT18)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7A629)
- Dayton Belt Drive Centrifugal Exhaust Vents