Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Severe Duty Vent, 16-1/2 In, 115/230V
Mfr # 7YR49
Zoro # G0719661
product price: $3,600.99
/ea
Free Shipping & Returns
$3,600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Severe
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7YR49
- Zoro # G0719661
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 25 1/8 in x 25 1/8 in |
Dimension B | 28 7/8 in |
Shaft Dia. Wheel End | 1 in |
Overall Dia. | 28 7/8 in |
Overall Height | 36 1/4 in |
Wheel Dia. | 16 1/2 in |
Base Height | 6.3 in |
Dimension A | 25 1/8 in |
Base Width | 25 1/8 in |
Base Square Size - Roof Ventilators | 25-1/8" x 25-1/8" |
Base Length | 25 1/8 in |
Dimension D | 19 3/8 in |
Dimension C | 30 in |
Wheel Diameter | 16 1/2 in |
Damper Size | 19 x 19 in |
Housing Width | 28.9 in |
Overall Diameter | 28 7/8 in |
Propeller Shaft Diameter | 1 in |
Base Dimension | 25 1/8 in Square |
Housing Length | 28.9 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Kitchens, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 25 1/8 in, Base Length 25 1/8 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 3,191 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Steel, Wheel Material Steel, High-Efficiency Motor No, For High-Static Pressure Applications No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION Media Air Cleaner (AIR BEAR RIGHT ANGLE)
- HONEYWELL M847D-Zone Truezone Replacement (M847D-ZONE)
- US DUCT US Duct Clamp, 4" Diameter, Stainless Steel (RCL04.B)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 418W, 1" W x 8' L (BS0101080L)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7AF10)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56JN91)
- DAYTON Downblast Less Drive Package, 24-1/2In (5EFH8)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7AE94)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A565)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A701)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7YR08)
- Dayton Belt Drive Centrifugal Exhaust Vents