Shop All Vacuum Parts
This Product is Discontinued
Dayton
Service Motor, 4HP (Discontinued)
Mfr # 1UND6
Zoro # G2904666
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models 21AX82, 4YE62, 4YE63
- Type Two-Stage/By-Pass
- For Use With Mfr. Model Number 4YE62
- Fits Vacuum Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1UND6
- Zoro # G2904666
- UPC # 190735148310
- Country of Origin Unknown
- Category Vacuum Parts
Details
Item | Service Motor |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | 21AX82, 4YE62, 4YE63 |
Type | Two-Stage/By-Pass |
For Use With Mfr. Model Number | 4YE62 |
Fits Vacuum Brand | Dayton |
Accessory Type | Service Motor |
Description
Service Motor, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 21AX82, 4YE62, 4YE63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.