No Product Image Available

Dayton

Semi-Pneumatic Wheel 8 In. x 2.5 In.


product price: $26.09
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fits Brand Dayton
  • For Use With Mfr. Model Number 3W487
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dayton
  • MFR # MH5Z08001G
  • Zoro # G9642385
  • UPC #
    190735268117
  • Country of Origin Taiwan, Province of China
  • Category Pneumatic Wheels

Details

Item Semi-Pneumatic Wheel 8" x 2.5"
Fits Brand Dayton
For Use With Mfr. Model Number 3W487

Description

Semi-Pneumatic Wheel 8 In. x 2.5 In., For Use With Grainger Item Number 3W487, 5Z080, Fits Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.