Shop All Self-Dumping Hoppers
Dayton
Self Dumping Hopper, 3Cu Yd, 4000 Lb
Mfr # 5PKH6
Zoro # G7458062
original price:
$2,480.40
24% off
new price: $1,874.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,874.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 4000 lb
- Fork Pocket Depth 43 in
- Volume Capacity 3 cu. yd.
- Hopper Base Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PKH6
- Zoro # G7458062
- UPC # 190735349113
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Depth | 43 in |
Fork Pocket Width | 7-1/2 in |
Overall Length | 69" |
Overall Width | 81-3/4" |
Overall Height | 52" |
Fork Pocket Height | 2-1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 81 cu ft, Capacity - Cubic Yard 3 cu yd, Overall Height 52 in, Overall Length 69 in, Overall Width 81 3/4 in, Frame Gauge 3 1/2 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Stepladder, 300 lb Capacity (6106)
- VESTIL WORK PLATFORM STOP BUTTON BOX (WP-SB-WPJB)
- DAYTON Festoon Intermediate Car, Flat Cable (33N224)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 9'L, Yellow (708434)
- DAYTON Low Profile Hopper, 6000 Lb, 1 Cu Yd (5PKF6)
- DAYTON Low Profile Hopper, 4000 Lb, 46x25 (5PKE9)
- DAYTON Self Dumping Hopper, 1/3 Cu Yd, 6000 Lb (5PKG1)
- DAYTON Low Profile Hopper, 4000 Lb, 51 1/4x49 (5PKF8)
- DAYTON Low Profile Hopper, 4000 Lb, 1/2 Cu Yd (5PKF2)
- DAYTON Self Dumping Hopper, 1/2Cu Yd, 2000 Lb (5PKG2)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPGray)
- Dayton Tilt & Cube Trucks