Shop All Self-Dumping Hoppers
Dayton
Self Dumping Hopper, 3/4Cu Yd, 6000 Lb
Mfr # 5PKG5
Zoro # G8536202
original price:
$1,181.58
17% off
new price: $978.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$978.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 6000 lb
- Container Material - Hoppers and Cube Trucks Steel
- Dump Angle 70 Degrees
- Overall Width 31-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PKG5
- Zoro # G8536202
- UPC # 190735349007
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 31-1/2" |
Overall Length | 61-1/2" |
Fork Pocket Width | 7-1/2 in |
Fork Pocket Height | 2-1/2 in |
Fork Pocket Depth | 43 in |
Overall Height | 43" |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 20 3/8 cu ft, Capacity - Cubic Yard 3/4 cu yd, Overall Height 43 in, Overall Length 61 1/2 in, Overall Width 31 1/2 in, Frame Gauge 3 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Step Stand, 2 Step, Welded (SSA-2W)
- HARPER TRUCKS Hnd Truck, Cntns Frm, Flw-Bck Hndl, 800 lb. (30T60)
- REFRIGIWEAR Padded Hand Truck Pouch Black 18"X14"X7" (154DCBLKPOU)
- PEERLESS Chain, 20 ft., 800 lb., Zinc Plated (5011120)
- DAYTON Self Dumping Hopper, 1/2Cu Yd, 2000 Lb (5PKG2)
- DAYTON Low Profile Hopper, 4000 Lb, 51 1/4x49 (5PKF8)
- DAYTON Low Profile Hopper, 6000 Lb, 1 Cu Yd (5PKF6)
- DAYTON Low Profile Hopper, 6000 Lb, 46x25 (5PKF0)
- DAYTON Low Profile Hopper, 4000 Lb, 1/2 Cu Yd (5PKF2)
- DAYTON Low Profile Hopper, 4000 Lb, 46x25 (5PKE9)
- VESTIL Medium Duty Self-Dumping Hopper 1.5 Cubic Yard 4000 lb Red (D-150-MD-SR)
- Dayton Tilt & Cube Trucks