Shop All Self-Dumping Hoppers
Dayton
Self Dumping Hopper, 2Cu Yd, 6000 Lb
Mfr # 5PKH2
Zoro # G7539201
original price:
$1,935.21
17% off
new price: $1,605.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,605.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 6000 lb
- Fork Pocket Width 7-1/2 in
- Fork Pocket Depth 43 in
- Overall Height 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PKH2
- Zoro # G7539201
- UPC # 190735349076
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Width | 7-1/2 in |
Fork Pocket Depth | 43 in |
Overall Height | 52" |
Overall Length | 69" |
Overall Width | 56-1/2" |
Fork Pocket Height | 2-1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 54 cu ft, Capacity - Cubic Yard 2 cu yd, Overall Height 52 in, Overall Length 69 in, Overall Width 56 1/2 in, Frame Gauge 3 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (2608R2632A6E12B4W5C1P6)
- VESTIL Multi-Function Roller Stand (STAND-MF)
- VESTIL Dock Plate Storage Rack (DPR-2616)
- SURTEK Spherical Ball Caster with Top Plate 40 mm (RE4G)
- DAYTON Low Profile Hopper, 4000 Lb, 51 1/4x49 (5PKF8)
- DAYTON Self Dumping Hopper, 2Cu Yd, 2000 Lb (5PKH0)
- DAYTON Self Dumping Hopper, 2Cu Yd, 4000 Lb (5PKH1)
- DAYTON Self Dumping Hopper, 3/4Cu Yd, 6000 Lb (5PKG5)
- DAYTON Self Dumping Hopper, 1Cu Yd, 6000 Lb (5PKG7)
- DAYTON Self Dumping Hopper, 1/2Cu Yd, 2000 Lb (5PKG2)
- ZORO SELECT Portable Hopper, Steel, 1 cu. yd., 2000 lb. (P-HOP-1)
- Dayton Tilt & Cube Trucks