Shop All Self-Dumping Hoppers
Dayton
Self Dumping Hopper, 2Cu Yd, 4000 Lb
Mfr # 5PKH1
Zoro # G2128850
product price: $1,320.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$1,320.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 4000 lb
- Overall Length 69"
- Hopper Type Front Release
- Cubic Yard Capacity 2 cu yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PKH1
- Zoro # G2128850
- UPC # 190735349069
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 69" |
Overall Width | 56-1/2" |
Fork Pocket Width | 7-1/2 in |
Fork Pocket Depth | 43 in |
Fork Pocket Height | 2-1/2 in |
Overall Height | 52" |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 54 cu ft, Capacity - Cubic Yard 2 cu yd, Overall Height 52 in, Overall Length 69 in, Overall Width 56 1/2 in, Frame Gauge 3 1/2 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid (400K76)
- LITTLE GIANT LADDERS 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18716)
- ZORO SELECT Twine, Nylon, #18,250 ft., White (89-WA)
- JAMCO Platform Truck, 1200 lb., SS, 30 in x 18 in (XP130U500)
- DAYTON Low Profile Hopper, 2000 Lb, 51 1/4x49 (5PKF7)
- DAYTON Low Profile Hopper, 6000 Lb, 1/2 Cu Yd (5PKF3)
- DAYTON Self Dumping Hopper, 2Cu Yd, 6000 Lb (5PKH2)
- DAYTON Low Profile Hopper, 6000 Lb, 1 Cu Yd (5PKF6)
- DAYTON Self Dumping Hopper, 2Cu Yd, 2000 Lb (5PKH0)
- DAYTON Low Profile Hopper, 2000 Lb, 46x25 (5PKE8)
- VESTIL Self Dump Hopper, Heavy Duty, 1.5 cu yd, 6K (D-150-HD)
- Dayton Tilt & Cube Trucks