Shop All Self-Dumping Hoppers
Dayton
Self Dumping Hopper 2-1/2Cu Yd, 2000 Lb
Mfr # 5PKH3
Zoro # G6169037
product price: $1,447.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,447.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 2000 lb
- Cubic Foot Capacity 67.5 cu ft.
- Hopper Base Standard
- Color - Hoppers and Cube Trucks Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PKH3
- Zoro # G6169037
- UPC # 190735349083
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Height | 2-1/2 in |
Overall Length | 69" |
Overall Width | 69-1/2" |
Fork Pocket Depth | 43 in |
Overall Height | 52" |
Fork Pocket Width | 7-1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 2,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 67 1/2 cu ft, Capacity - Cubic Yard 2 1/2 cu yd, Overall Height 52 in, Overall Length 69 in, Overall Width 69 1/2 in, Frame Gauge 2 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (226P)
- ZORO SELECT Anchor Shackle, 50,000 lb. Work Load (8059103)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Black (EEF1-902CW-4)
- DUTTON-LAINSON Winch 120Vac 2700 Lb Without Clutch (SA9000AC)
- DAYTON Low Profile Hopper, 2000 Lb, 1 Cu Yd (5PKF4)
- DAYTON Low Profile Hopper, 6000 Lb, 1 Cu Yd (5PKF6)
- DAYTON Self Dumping Hopper, 1Cu Yd, 6000 Lb (5PKG7)
- DAYTON Low Profile Hopper, 2000 Lb, 46x25 (5PKE8)
- DAYTON Low Profile Hopper, 4000 Lb, 1/2 Cu Yd (5PKF2)
- DAYTON Low Profile Hopper, 6000 Lb, 46x25 (5PKF0)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- Dayton Self-Dumping Hoppers