Shop All Self-Dumping Hoppers
Dayton
Self Dumping Hopper, 1Cu Yd, 6000 Lb
Mfr # 5PKG7
Zoro # G2128878
original price:
$1,454.24
13% off
new price: $1,255.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$1,255.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 6000 lb
- Hopper Release Front Release
- Dump Angle 70 Degrees
- Hopper Base Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PKG7
- Zoro # G2128878
- UPC # 190735349021
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 41-1/2" |
Fork Pocket Depth | 43 in |
Fork Pocket Width | 7-1/2 in |
Fork Pocket Height | 2-1/2 in |
Overall Length | 61-1/2" |
Overall Height | 43" |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 27 cu ft, Capacity - Cubic Yard 1 cu yd, Overall Height 43 in, Overall Length 61 1/2 in, Overall Width 41 1/2 in, Frame Gauge 3 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Handle Assembly (MHAC01G)
- CASTERHQ 3-1/2"x1-1/4" Wheel, Threaded Stem Caster, 300 Lbs Capacity (CBLDSC312)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, Polypropylene (Shelf)/Aluminum (Leg), 250 lb (35KT24)
- RWM Kngpnlss Rgd Cstr, Frged Steel, 8", 5500 lb (76-FSR-0830-R)
- DAYTON Low Profile Hopper, 4000 Lb, 51 1/4x49 (5PKF8)
- DAYTON Self Dumping Hopper, 1/2Cu Yd, 2000 Lb (5PKG2)
- DAYTON Low Profile Hopper, 4000 Lb, 46x25 (5PKE9)
- DAYTON Low Profile Hopper, 4000 Lb, 1 Cu Yd (5PKF5)
- DAYTON Low Profile Hopper, 4000 Lb, 1/2 Cu Yd (5PKF2)
- DAYTON Low Profile Hopper, 2000 Lb, 46x25 (5PKE8)
- DAYTON Low Profile Hopper, 6000 Lb, 46x25 (5PKF0)
- Dayton Tilt & Cube Trucks