Shop All Self-Dumping Hoppers
Dayton
Self Dumping Hopper, 1/3 Cu Yd, 6000 Lb
Mfr # 5PKG1
Zoro # G2128896
original price:
$1,003.90
21% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$788.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 6000 lb
- Container Material - Hoppers and Cube Trucks Steel
- Fork Pocket Height 2-1/2 in
- Fork Pocket Depth 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5PKG1
- Zoro # G2128896
- UPC # 190735348963
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Height | 2-1/2 in |
Fork Pocket Depth | 43 in |
Overall Height | 38-1/4" |
Overall Width | 26" |
Fork Pocket Width | 7-1/2 in |
Overall Length | 49-1/4" |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 8 1/8 cu ft, Capacity - Cubic Yard 1/4 cu yd, Overall Height 38 1/4 in, Overall Length 49 1/4 in, Overall Width 26 in, Frame Gauge 3 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Portable Gantry Crane, Steel, Blue, 2000lb. (FPG-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 4 in W, Nylon, Yellow (EET4-904-20)
- CAMPBELL CHAIN & FITTINGS Chain, 20ft, 3/16in, Proof Coil, Zinc Plated (T0143220)
- ZORO SELECT Jack Chain, Single, SS, Sz 18, 5 Lb, 100 Ft (2ZDG7)
- DAYTON Low Profile Hopper, 6000 Lb, 1 Cu Yd (5PKF6)
- DAYTON Low Profile Hopper, 4000 Lb, 1/2 Cu Yd (5PKF2)
- DAYTON Self Dumping Hopper, 1Cu Yd, 6000 Lb (5PKG7)
- DAYTON Low Profile Hopper, 2000 Lb, 1 Cu Yd (5PKF4)
- DAYTON Low Profile Hopper, 6000 Lb, 51 1/4x49 (5PKF9)
- DAYTON Low Profile Hopper, 4000 Lb, 46x25 (5PKE9)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPGray)
- Dayton Self-Dumping Hoppers