Shop All Self-Dumping Hoppers
Dayton
Self Dumping Hopper, 1/3 Cu Yd, 2000 Lb
Mfr # 5PKG0
Zoro # G6063574
original price:
$936.49
26% off
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$689.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 2000 lb
- Overall Height 38-1/4"
- Hopper Material Steel
- Container Material - Hoppers and Cube Trucks Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5PKG0
- Zoro # G6063574
- UPC # 190735348956
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 38-1/4" |
Fork Pocket Depth | 43 in |
Fork Pocket Width | 7-1/2 in |
Overall Width | 26" |
Overall Length | 52" |
Fork Pocket Height | 2-1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 2,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 8 1/8 cu ft, Capacity - Cubic Yard 1/4 cu yd, Overall Height 38 1/4 in, Overall Length 52 in, Overall Width 26 in, Frame Gauge 2 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L 50 Ft, WLL 900 Lb (2TAT9)
- ZORO SELECT Stem Caster, Load Rating 175 lb. (P12S-R050B-SX2-TB)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 520 Lb (2TAA9)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA082414X)
- DAYTON Low Profile Hopper, 4000 Lb, 1 Cu Yd (5PKF5)
- DAYTON Self Dumping Hopper, 2Cu Yd, 6000 Lb (5PKH2)
- DAYTON Self Dumping Hopper, 2Cu Yd, 4000 Lb (5PKH1)
- DAYTON Low Profile Hopper, 6000 Lb, 46x25 (5PKF0)
- DAYTON Self Dumping Hopper, 1Cu Yd, 6000 Lb (5PKG7)
- DAYTON Low Profile Hopper, 4000 Lb, 1/2 Cu Yd (5PKF2)
- VESTIL Self Dumping Hopper, LD, 1 cu. yd. (H-100-LD)
- Dayton Tilt & Cube Trucks