Shop All Self-Dumping Hoppers
Dayton
Self Dumping Hopper, 1/2Cu Yd, 2000 Lb
Mfr # 5PKG2
Zoro # G7537467
product price: $764.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$764.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 2000 lb
- Overall Width 33-1/2"
- Hopper Base Standard
- Color - Hoppers and Cube Trucks Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PKG2
- Zoro # G7537467
- UPC # 190735348970
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 33-1/2" |
Fork Pocket Width | 7-1/2 in |
Overall Length | 52" |
Fork Pocket Depth | 43 in |
Overall Height | 38-1/4" |
Fork Pocket Height | 2-1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 2,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 13 1/2 cu ft, Capacity - Cubic Yard 1/2 cu yd, Overall Height 38 1/4 in, Overall Length 52 in, Overall Width 33 1/2 in, Frame Gauge 2 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pour In Place Bollard, 62" x 4.5 (BOLPP-62-4.5)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 4' (White) (PRS6-4)
- WERNER Two-Person Scaffolding Stage, 12 Ft. L (2612)
- BAUER LADDER Boot Shoe Kit for Bauer Series 301, 304, 308, 309, 350 FG Stepladders (07340)
- DAYTON Self Dumping Hopper, 3/4Cu Yd, 6000 Lb (5PKG5)
- DAYTON Low Profile Hopper, 6000 Lb, 1/2 Cu Yd (5PKF3)
- DAYTON Low Profile Hopper, 4000 Lb, 1/2 Cu Yd (5PKF2)
- DAYTON Self Dumping Hopper, 2Cu Yd, 2000 Lb (5PKH0)
- DAYTON Low Profile Hopper, 2000 Lb, 1 Cu Yd (5PKF4)
- DAYTON Low Profile Hopper, 2000 Lb, 46x25 (5PKE8)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (10077 RED)
- Dayton Self-Dumping Hoppers