Shop All Selector Switches
Dayton
SelectorSw/Contact Block, 1NC/1NO, 30mm
Mfr # 30G320
Zoro # G5034111
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Action Momentary/Break Before Make
- Contact Form 1NO/1NC
- Color Clear
- Contact Rating 10A @ 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G320
- Zoro # G5034111
- UPC # 190735246207
- Country of Origin China
- Category Selector Switches
Dimensions
Size | 30 mm |
Connection Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Details
Item | Contact Block |
Action | Momentary/Break Before Make |
Contact Form | 1NO/1NC |
Color | Clear |
Contact Rating | 10A @ 600V AC/DC |
Standards | cRUus Component Recognized, CE |
Application | Operator |
For Use With | 30G319, 30G320, Mfr. N. 30G318 |
NEMA Contact Rating Designation | A600/Q600 |
AC Contact Rating | 1.5 A @ 480 VÂż1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
Voltage | 600 |
DC Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
Compatible with Manufacturer Model Number | 30G295-30G301, 30G303-30G31730G430-30G451, 30G464-30G46931XH90,31XH91,31XH93,32UK01-32UK04,32UK06,32UK10,32UK11,32UK14,32UK15,32UK16,32UK18,32UK22,32UK23,32UK26,32UK27 |
Switch Action | Momentary/Break Before Make |
Includes Mounting Block | No Mounting Block Included |
Terminal Connection Type | Screw Terminals |
Compatible with Series | Universal |
Compatible Manufacturer Part Number | 30G295-30G301, 30G303-30G31730G430-30G451, 30G464-30G46931XH90,31XH91,31XH93,32UK01-32UK04,32UK06,32UK10,32UK11,32UK14,32UK15,32UK16,32UK18,32UK22,32UK23,32UK26,32UK27 |
Description
Contact Block, Contact Form 1NO/1NC, Contact Rating 10A @ 600V AC/DC, For Use With 30G319, 30G320, Mfr. N. 30G318, Action Momentary/Break Before Make, 30 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Clear, Standards cRUus Component Recognized, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Selector Switch Kit, Off-On, Sz 00, 0, 1, Blk (CR305X130P)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-POUCH)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120L)
- DAYTON Non-Illum Selector Switch, Cam E, 1NO/1NC (30G308)
- DAYTON Non-Illum Selector Switch, 2NO, 22mm, Silvr (30G274)
- DAYTON Non-Illum Selectr Swtch, Left Key Removal (30G316)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G272)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G297)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Knob (30G261)
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K11-P)
- Dayton Selector Switches