Shop All Selector Switches
Dayton
Selector Switch, 3 Pos., Standard, 30mm
Mfr # 30G302
Zoro # G4987665
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Contact Form 1NO/1NC
- Action Maintained/Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G302
- Zoro # G4987665
- UPC # 190735246023
- Country of Origin China
- Category Selector Switches
Dimensions
Size | 30 mm |
Overall Depth | 1.97 in |
Overall Height | 3.19 in |
Overall Width | 1.73 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Zinc, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4, IP Rating IP65, Cam F, Switch Operation @ Position A OO, Switch Operation @ Position B OX, Switch Operation @ Position C XO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEINTEK CMT3092X, Quad-Core, EA 2.0, 1024x768, 1 (CMT3092X)
- ZORO SELECT Connector, 10-50R, 50A, 125/250V (C1050DF)
- EATON Mechanical Interlock, For XT Frame D (XTCEXMLD)
- KILLARK Bushing, Reducing (RE63S)
- DAYTON Non-Illum Selector Switch, Keyed, Chrome (30G317)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G271)
- DAYTON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (30G285)
- DAYTON Non-Illum Selector Switch, 2NO, Ext Lever (30G275)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G306)
- DAYTON Non-Illum Selector Switch, Zinc Die Cast (30G312)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO, B600/Q600 (XB5AJ53)
- Dayton Switches