Shop All Selector Switches
Dayton
Selector Switch, 2 Pos., Keyed, 22mm
Mfr # 30G271
Zoro # G4987376
original price:
$16.72
14% off
new price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Keyed
- Action Maintained/Maintained
- Contact Form 1NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G271
- Zoro # G4987376
- UPC # 190735245729
- Country of Origin India
- Category Selector Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Keyed, Color Black, Left/Right Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Aluminum, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600V DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position A O, Switch Operation @ Position B X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (DS120W)
- QUICKCABLE 22-18 AWG PVC Locking Spade Terminal #8 Stud PK100, Insulation Color: Red (160131-2100)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 5-6/10A, 250V AC, Nonindicating (TR5-6/10R)
- TYPE CH Eaton air conditioning disconnect, 60A, 120/240V (DPF222RP)
- DAYTON Non-Illum Selector Switch, Cam E, 1NO/1NC (30G308)
- DAYTON Non-Illum Selector Switch, Silver, Plastic (30G270)
- DAYTON Non-Illum Selectr Swtch, Left Key Removal (30G316)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G259)
- DAYTON Non-Illum Selector Switch, Cam E, 30mm (32UK01)
- DAYTON Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (30G280)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS46B)
- Dayton Switches