Shop All Selector Switches
Dayton
Selector Switch, 2 Pos., Keyed, 22mm
Mfr # 30G259
Zoro # G4981584
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Keyed
- Contact Form 1NO
- Action Maintained/Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G259
- Zoro # G4981584
- UPC # 190735245606
- Country of Origin India
- Category Selector Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, 22 mm, 2 Position, Maintained/Momentary Action, 1NO Contact Form, Type of Operator Keyed, Color Black, Left Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Aluminum, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position A O, Switch Operation @ Position B X, Switch Operation @ Position C No Third Position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Fire Rated Poke Through System, 1 Gang, Steel (S1PTAVFIT)
- JOHNSON CONTROLS Rib 20Amp Dpdt 120Vac (RIB01P)
- ENM DC Hour Meter, 6-Digit, Flush Rectangular (T41D45)
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 1A, 125V AC, 5 PK (67221)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (31XH91)
- DAYTON Non-Illum Selector Switch, Silver, 3P, 2mm (30G262)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G273)
- DAYTON Non-Illum Selectr Swtch, Cntr Key Removal (30G278)
- DAYTON Non-Illum Selector Switch, Chrome, 2P, 10A (30G315)
- DAYTON Non-Illum Selector Switch, Cam D, 1NO/1NC (30G310)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G269)
- Dayton Selector Switches