Shop All Electric Wall Heater Accessories
Dayton
Security Front Cover
Mfr # 3UG58
Zoro # G2744262
product price: $96.09
/ea
Free Shipping & Returns
$96.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Type Surface
- Includes Screws and Mounting Hardware
- Outside Height 19-1/4"
- Standards UL Listed, CUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3UG58
- Zoro # G2744262
- UPC # 190735294055
- Country of Origin United States
- Category Electric Wall Heater Accessories
Dimensions
Outside Height | 19-1/4" |
Outside Width | 15-3/4" |
Overall Length | 15 3/4 in |
Overall Width | 15 3/4 in |
Overall Depth | 19 1/4 in |
Overall Height | 19 1/4 in |
Overall HxWxD | 19 1/4 in x 15 3/4 in x 19 1/4 in |
Details
Item | Security Front Cover |
Color | White |
Mounting Type | Surface |
Includes | Screws and Mounting Hardware |
Standards | UL Listed, CUL |
For Use With | 3UF59, 3UF60, 3UF61, 3UF62, 3UF63, 3UG55, 3UG56 , 3UG57 |
Fits KW | All Wattages |
Fits kW | All Wattages |
Accessory Type | Security Front Cover |
Description
Security Front Cover, Mounting Type Surface, For Use With 3UF59, 3UF60, 3UF61, 3UF62, 3UF63, 3UG55, 3UG56 , 3UG57, Includes Screws and Mounting Hardware, Fits kW All Wattages, Overall HxWxD 19 1/4 in x 15 3/4 in x 19 1/4 in, Standards UL Listed, CUL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALEFFI 502610A Automatic Air Vent 1/8" (502610A)
- MCDONNELL & MILLER Low Water Cut Out, 1in (64)
- JB INDUSTRIES Liquid Charging Adapter, 1/4 In MxF, 0 Deg (LC-4)
- RHEEM 42-22692-06 Door Switch (42-22692-0)
- DAYTON Frame, Surface Mount (5ZK72)
- DAYTON Mounting Frame, Semi Recessed 2 In, Bronze (2HAD4)
- DAYTON Adapter Plate (5ZK60)
- DAYTON Retrofit Kit, Outside 14" H (470M93)
- DAYTON Remote Bulb Thermostat, Built In, 55-115 F (2YU88)
- DAYTON Bimetal Thermostat, Built In, 45 to 85 F (2YV12)
- SIMPLE SPACES Simple Spaces LTFG-W18 Fireplace Grate, 5-Bar (LTFG-W18)
- Dayton Heaters & Furnaces