Shop All Pump Parts
Dayton
Seal Assembly, Viton
Mfr # 5DXY8
Zoro # G3068895
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carbon, Ceramic, Viton
- For Use With 1TMU5 to 1TMU9, 1TMV1, 4UA78A to 4UA80A, 4YY38A to 4YY41A, 4ZA36A, 4ZA38A to 4ZA48A, 4ZA50A, 4ZA52A to 4ZA58A
- Includes Shaft Seal
- Shaft Dia. (In.) 1.26 in
- Product Type Seal Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5DXY8
- Zoro # G3068895
- UPC # 190735343197
- Country of Origin India
- Category Pump Parts
Dimensions
Shaft Dia. (In.) | 1.26 in |
Details
Item | Seal Kit |
Type | Carbon, Ceramic, Viton |
For Use With | 1TMU5 to 1TMU9, 1TMV1, 4UA78A to 4UA80A, 4YY38A to 4YY41A, 4ZA36A, 4ZA38A to 4ZA48A, 4ZA50A, 4ZA52A to 4ZA58A |
Includes | Shaft Seal |
Product Type | Seal Assembly |
Gasket Material | Viton |
Compatible with Brand | Dayton |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number | 12A076A, 12A080A, 12N811, 12N813, 12N815, 55JJ38A, 55JJ40A, 55JJ42A, 55JJ44A, 55JJ46A, 55JJ48A, 55JJ50A, 55JJ52A, 55JJ55A, 55JJ57A, 55JJ59A, 55JJ62A, 55JJ67A |
Compatible with Manufacturer Part Number | 12A076A, 12A080A, 12N811, 12N813, 12N815, 55JJ38A, 55JJ40A, 55JJ42A, 55JJ44A, 55JJ46A, 55JJ48A, 55JJ50A, 55JJ52A, 55JJ55A, 55JJ57A, 55JJ59A, 55JJ62A, 55JJ67A |
Compatible Manufacturer Part Number | 12A076A, 12A080A, 12N811, 12N813, 12N815, 55JJ38A, 55JJ40A, 55JJ42A, 55JJ44A, 55JJ46A, 55JJ48A, 55JJ50A, 55JJ52A, 55JJ55A, 55JJ57A, 55JJ59A, 55JJ62A, 55JJ67A |
Compatible with Manufacturer Model Number [NEW] | 12A076A, 12A080A, 12N811, 12N813, 12N815, 55JJ38A, 55JJ40A, 55JJ42A, 55JJ44A, 55JJ46A, 55JJ48A, 55JJ50A, 55JJ52A, 55JJ55A, 55JJ57A, 55JJ59A, 55JJ62A, 55JJ67A |
Compatible Manufacturer Model Number | 12A076A, 12A080A, 12N811, 12N813, 12N815, 55JJ38A, 55JJ40A, 55JJ42A, 55JJ44A, 55JJ46A, 55JJ48A, 55JJ50A, 55JJ52A, 55JJ55A, 55JJ57A, 55JJ59A, 55JJ62A, 55JJ67A |
For Use with Mfr. Model Number | 12A076A, 12A080A, 12N811, 12N813, 12N815, 55JJ38A, 55JJ40A, 55JJ42A, 55JJ44A, 55JJ46A, 55JJ48A, 55JJ50A, 55JJ52A, 55JJ55A, 55JJ57A, 55JJ59A, 55JJ62A, 55JJ67A |
For Use With Mfr. Model Number | 12A076A, 12A080A, 12N811, 12N813, 12N815, 55JJ38A, 55JJ40A, 55JJ42A, 55JJ44A, 55JJ46A, 55JJ48A, 55JJ50A, 55JJ52A, 55JJ55A, 55JJ57A, 55JJ59A, 55JJ62A, 55JJ67A |
Description
Seal Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 12A076A, 12A080A, 12N811, 12N813, 12N815, 55JJ38A, 55JJ40A, 55JJ42A, 55JJ44A, 55JJ46A, 55JJ48A, 55JJ50A, 55JJ52A, 55JJ55A, 55JJ57A, 55JJ59A, 55JJ62A, 55JJ67A, Compatible with Manufacturer Model Number 12A076A, 12A080A, 12N811, 12N813, 12N815, 55JJ38A, 55JJ40A, 55JJ42A, 55JJ44A, 55JJ46A, 55JJ48A, 55JJ50A, 55JJ52A, 55JJ55A, 55JJ57A, 55JJ59A, 55JJ62A, 55JJ67A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter Range 10-100 Scfh (VFA-8-SSV)
- FILL-RITE 7.5 GPM Rotary Hand-Operated Drum Pump (SD62)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR1210HA1)
- OASE UV Lamp, Fits Oase Brand (40965)
- DAYTON C Spool Valve Assembly (802835)
- DAYTON Pipe Plug, 1/8 NPT (PPL3509G)
- DAYTON Valve Seat (780138)
- DAYTON Pump Repair Kit, For 2ZWR2A, 2ZWR3A (21TG47)
- DAYTON Stud, 3/8-16 x 1-5/8 In. (PP60001)
- DAYTON Mechanical Seal, Seat Assembly (PPO82N001G)
- ARO Manifold Bottom, Polypropylene (95857-1)
- Dayton Pump Parts