Shop All Pump Parts
Dayton
Seal Assembly, NBR
Mfr # 5DXY9
Zoro # G2558272
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carbon, Ceramic, NBR
- For Use With 4UA63A to 4UA77A, 4YU36A, 4YU37A, 4ZA35A, 4ZA37A, 4ZA49A, 4ZA51A
- Includes Shaft Seal
- Shaft Dia. (In.) 0.63 in
- Product Type Seal Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5DXY9
- Zoro # G2558272
- UPC # 190735343203
- Country of Origin India
- Category Pump Parts
Dimensions
Shaft Dia. (In.) | 0.63 in |
Details
Item | Seal Kit |
Type | Carbon, Ceramic, NBR |
For Use With | 4UA63A to 4UA77A, 4YU36A, 4YU37A, 4ZA35A, 4ZA37A, 4ZA49A, 4ZA51A |
Includes | Shaft Seal |
Product Type | Seal Assembly |
Compatible with Manufacturer Model Number | 4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36B, 4YU37A, 55JJ63, 55JJ64 |
Compatible with Brand | Dayton |
Gasket Material | Buna-N |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Part Number | 4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36B, 4YU37A, 55JJ63, 55JJ64 |
Compatible Manufacturer Part Number | 4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36B, 4YU37A, 55JJ63, 55JJ64 |
Compatible with Manufacturer Model Number [NEW] | 4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36B, 4YU37A, 55JJ63, 55JJ64 |
Compatible Manufacturer Model Number | 4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36B, 4YU37A, 55JJ63, 55JJ64 |
For Use with Mfr. Model Number | 4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36B, 4YU37A, 55JJ63, 55JJ64 |
For Use With Mfr. Model Number | 4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36B, 4YU37A, 55JJ63, 55JJ64 |
Description
Seal Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Grainger Part Number 4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36B, 4YU37A, 55JJ63, 55JJ64, Compatible Manufacturer Part Number 4UA63A, 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA69A, 4UA71A, 4UA73A, 4UA76A, 4UA77A, 4YU36B, 4YU37A, 55JJ63, 55JJ64, Gasket Material Buna-N, Includes Shaft Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Valv Air Releas Dp1.25M (BAR125IND)
- ECO-FLO Tethered Piggyback Float Switch, 10 ft (EFTSWPLG)
- K2 PUMPS 3/4 HP Cast Iron Convertible Jet Pump with LED Diagnostics Panel (WPD07502K)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, PTFE - Neoprene Backup (HDB1 1/2,SGN8A.)
- DAYTON Shaft (PPTPXX811G)
- DAYTON AC Motor, 1 Ph., 746 Watts (PPT10011G)
- DAYTON Shaft Seal C/C/B (PP60050G)
- DAYTON Replacement Cartridge Filter, Use w/4VMN8 (4VMP8)
- DAYTON Unloader Valve, Flow Range .25-7.8 GPM (1MPP2)
- DAYTON SuctionStrainer, 7 Dia, 4 NPT, Side Sq Perf (2EHE8)
- SPRINGER PARTS Service Kit, C114, EPDM " E" Balanced Seal; Replaces Alfa Laval Part# 9613990002 (9613990002SP)
- Dayton Pump Parts