Shop All Pump Parts
Dayton
Seal Assembly, NBR
Mfr # 5DXY7
Zoro # G2207886
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carbon, Ceramic, NBR
- For Use With 1TMU5, 1TMU6, 1TMU7, 1TMU8, 1TMU9, 4UA78A, 4UA79A, 4UA80A, 4YY38A, 4YY39A, 4YY40A, 4YY41A, 4ZA36A, 4ZA38A, 4ZA39A, 4ZA40A, 4ZA41A, 4ZA42A, 4ZA43A, 4ZA44A, 4ZA45A, 4ZA46A, 4ZA47A, 4ZA48A
- Includes Shaft Seal
- Shaft Dia. (In.) 1.26 in
- Product Type Seal Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5DXY7
- Zoro # G2207886
- UPC # 190735343180
- Country of Origin India
- Category Pump Parts
Dimensions
Shaft Dia. (In.) | 1.26 in |
Details
Item | Seal Kit |
Type | Carbon, Ceramic, NBR |
For Use With | 1TMU5, 1TMU6, 1TMU7, 1TMU8, 1TMU9, 4UA78A, 4UA79A, 4UA80A, 4YY38A, 4YY39A, 4YY40A, 4YY41A, 4ZA36A, 4ZA38A, 4ZA39A, 4ZA40A, 4ZA41A, 4ZA42A, 4ZA43A, 4ZA44A, 4ZA45A, 4ZA46A, 4ZA47A, 4ZA48A |
Includes | Shaft Seal |
Product Type | Seal Assembly |
Compatible with Brand | Dayton |
Gasket Material | Buna-N |
Compatible with Manufacturer Model Number | 12A075A, 12A079A, 12N810, 12N812, 12N814, 55JJ36A, 55JJ37A, 55JJ39A, 55JJ41A, 55JJ43A, 55JJ45A, 55JJ47A, 55JJ49A, 55JJ51A, 55JJ53, 55JJ54A, 55JJ56A, 55JJ58A, 55JJ60, 55JJ61A |
Compatible with Pump Type | Straight Centrifugal |
Compatible Manufacturer Part Number | 12A075A, 12A079A, 12N810, 12N812, 12N814, 55JJ36A, 55JJ37A, 55JJ39A, 55JJ41A, 55JJ43A, 55JJ45A, 55JJ47A, 55JJ49A, 55JJ51A, 55JJ53, 55JJ54A, 55JJ56A, 55JJ58A, 55JJ60, 55JJ61A |
Compatible with Manufacturer Part Number | 12A075A, 12A079A, 12N810, 12N812, 12N814, 55JJ36A, 55JJ37A, 55JJ39A, 55JJ41A, 55JJ43A, 55JJ45A, 55JJ47A, 55JJ49A, 55JJ51A, 55JJ53, 55JJ54A, 55JJ56A, 55JJ58A, 55JJ60, 55JJ61A |
Compatible with Manufacturer Model Number [NEW] | 12A075A, 12A079A, 12N810, 12N812, 12N814, 55JJ36A, 55JJ37A, 55JJ39A, 55JJ41A, 55JJ43A, 55JJ45A, 55JJ47A, 55JJ49A, 55JJ51A, 55JJ53, 55JJ54A, 55JJ56A, 55JJ58A, 55JJ60, 55JJ61A |
Compatible Grainger Part Number | 12A075A, 12A079A, 12N810, 12N812, 12N814, 55JJ36A, 55JJ37A, 55JJ39A, 55JJ41A, 55JJ43A, 55JJ45A, 55JJ47A, 55JJ49A, 55JJ51A, 55JJ53, 55JJ54A, 55JJ56A, 55JJ58A, 55JJ60, 55JJ61A |
Compatible Manufacturer Model Number | 12A075A, 12A079A, 12N810, 12N812, 12N814, 55JJ36A, 55JJ37A, 55JJ39A, 55JJ41A, 55JJ43A, 55JJ45A, 55JJ47A, 55JJ49A, 55JJ51A, 55JJ53, 55JJ54A, 55JJ56A, 55JJ58A, 55JJ60, 55JJ61A |
For Use with Mfr. Model Number | 12A075A, 12A079A, 12N810, 12N812, 12N814, 55JJ36A, 55JJ37A, 55JJ39A, 55JJ41A, 55JJ43A, 55JJ45A, 55JJ47A, 55JJ49A, 55JJ51A, 55JJ53, 55JJ54A, 55JJ56A, 55JJ58A, 55JJ60, 55JJ61A |
For Use With Mfr. Model Number | 12A075A, 12A079A, 12N810, 12N812, 12N814, 55JJ36A, 55JJ37A, 55JJ39A, 55JJ41A, 55JJ43A, 55JJ45A, 55JJ47A, 55JJ49A, 55JJ51A, 55JJ53, 55JJ54A, 55JJ56A, 55JJ58A, 55JJ60, 55JJ61A |
Description
Seal Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible Grainger Part Number 12A075A, 12A079A, 12N810, 12N812, 12N814, 55JJ36A, 55JJ37A, 55JJ39A, 55JJ41A, 55JJ43A, 55JJ45A, 55JJ47A, 55JJ49A, 55JJ51A, 55JJ53, 55JJ54A, 55JJ56A, 55JJ58A, 55JJ60, 55JJ61A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Variable Area Flowmeter, 104 Scfh Glass Flmtr (VA1043)
- FLOTEC Sprinkler Pump, Centrifugal, HD, 2HP (FP5182)
- DAYTON Hand Drum Pump, Polypropylene, 5/8In OD (3BY46)
- DAYTON O-Ring, PK2 (PP60072G)
- DAYTON Shaft Seal (PPTS0510G)
- DAYTON Gear Pump Mechanical Seal, Viton, PTFE (4KHL4)
- DAYTON Ball 15t (771524)
- DAYTON Booster Cartridge Assembly (AEYD2)
- DAYTON Drive Shaft (090COLU1204)
- DAYTON Shim-.015In (PP60363G)
- DAYTON Seal Kit, Fits Dayton, Buna-N (PPT08888G)
- Dayton Pump Parts