Shop All Floor Machine Pads
Dayton
Scrubbing Rotary Brush, 26 In. Machine
Mfr # 4NEN2
Zoro # G2940271
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Pad/Brush Shape Round
- Material Polypropylene
- Machine Size 26 in
- Pad/Brush Size 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4NEN2
- Zoro # G2940271
- UPC # 190735331415
- Country of Origin China
- Category Floor Machine Pads
Dimensions
Machine Size | 26 in |
Pad/Brush Size | 13 in |
Brush Size | 13" |
Trim Length | 1 1/2 in |
Block Size | 13 in |
Brush Diameter | 13 in |
Fits Machine Size | 26 in |
Details
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Round |
Material | Polypropylene |
Item | Rotary Brush |
Bristle Material | Polypropylene |
Bristle Color | Black |
Shape | Round |
Application | Cleaning, Scrubbing |
Compatible with Manufacturer Part Number | AS6690T-EU |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 26 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 13 in, Trim Length 1 1/2 in, Block Size 13 in, Compatible with Manufacturer Part Number AS6690T-EU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Small Pack Food Service Towel Dispenser Bracket White W8, Space Saving, Performance Range (655300)
- ALLWAY MP SS Mini Wire Brush (SMB)
- NAMCO MANUFACTURING MaraVilloso, 1 gal. (4089)
- VALSPAR Guardsman Anytime Clean & Polish Lemon Scent Fine Furniture Cleaner and Polish 16 oz Liquid (461300)
- DAYTON Scrub Brush, 15 in., Blk, Mfr. No. FANG15B (30XJ26)
- DAYTON Scrubbing Rotary Brush, 20 In. Machine (4NEL7)
- BISSELL COMMERCIAL Scrubbing Pad, Brown, 12 in. (437.049BG)
- SCOTCH-BRITE Surface Preparation Pad, 14In, Maroon, PK10 (SPP14)
- 3M Stripping Pad, 20 In, Black, PK5 (7200)
- AMERICO Diamond Polishing Starter Pack Plus for 17in Machines (435917)
- TOUGH GUY Stripping Pad, Size 20", Maroon, Round, PK10 (453T18)
- Dayton Floor Machine Pads