Shop All Floor Machine Pads
Dayton
Scrub Brush, 15 in., Blk, Mfr. No. FANG15B
Mfr # 30XJ26
Zoro # G6207101
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Pad Size 15"
- Pad/Brush Shape Round
- Material Polypropylene
- Machine Size 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30XJ26
- Zoro # G6207101
- UPC # 190735248836
- Country of Origin China
- Category Floor Machine Pads
Dimensions
Pad Size | 15" |
Machine Size | 15 in |
Pad/Brush Size | 15 in |
Bristle Dia. | 0.04 in |
Block Size | 15 in |
Brush Size | 15" |
Trim Length | 1 1/2 in |
Bristle Diameter | 0.04 in |
Brush Diameter | 15 in |
Fits Machine Size | 15 in |
Details
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Round |
Material | Polypropylene |
Item | Rotary Brush |
Bristle Material | Polypropylene |
For Use With | Mfr. No. FANG15B |
Bristle Color | Black |
Shape | Round |
Application | Cleaning, Scrubbing |
Compatible with Manufacturer Part Number | AS380/15B, AS380/15C |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 15 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 15 in, Trim Length 1 1/2 in, Block Size 15 in, Compatible with Manufacturer Part Number AS380/15B, AS380/15C, Bristle Diameter 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID 45GAL Wheel Trash Can (2054166)
- DIVERSEY Floor Stripper, Box, 5 gal, Concentrated (95115958)
- BRUSKE PRODUCTS 30" Floor Squeegee, 60" bolt-on steel handle, straight blade (49530-C)
- ZEP Liquid Glass Cleaner, 22 oz., Clear, Pleasant, Aerosol Can, 12 PK (9801)
- DAYTON Scrubbing Rotary Brush, 20 In. Machine (4NEL7)
- DAYTON Scrubbing Rotary Brush, 26 In. Machine (4NEN2)
- SPECIALTY DIAMOND 5 Inch Black Buffing Polishing Pad (E5BBUFF)
- TOUGH GUY Burnishing Pad, White, Size 27", Round, PK5 (402W57)
- HRUBY ORBITAL SYSTEMS MotorScrubber Scrubbing Pad, Green, 10/Case (MS1062)
- 3M Stripping Pad, 28 In x 14 In, Black, PK10 (7300-28x14)
- SCOTCH-BRITE Red Buffer Pad 5100, 18 in, PK5 (5100)
- Dayton Floor Machine Pads