Shop All Mobile Lift Tables
Dayton
Scissor Lift/Tilt Table, 400 lb. Cap, 19-1/2"W, 29-1/2"L
Mfr # 33W289
Zoro # G2208206
product price: $893.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$893.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33W289
- Zoro # G2208206
- UPC # 190735264560
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 31 in |
Lifting Height Min. | 13 in |
Platform Length | 29 1/2 in |
Caster Dia. | 5" |
Overall Length | 39 in |
Caster Wheel Dia. | 5 in |
Overall Height | 31 in |
Overall Width | 19 1/2 in |
Platform Width | 19 1/2 in |
Lifting Height per Pump | 1/8 in |
Platform LxW | 29 1/2 in x 19 1/2 in |
Overall LxWxH | 39 in x 19 1/2 in x 31 in |
Minimum Lifting Height | 13 in |
Wheel Diameter | 5 in |
Maximum Lifting Height | 31 in |
Handle Height | 39 1/2 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 400 lb, Platform Material Steel, Platform Length 29 1/2 in, Platform Width 19 1/2 in, Overall Length 39 in, Overall Width 19 1/2 in, Overall Height 31 in, Minimum Lifting Height 13 in, Maximum Lifting Height 31 in, Scissor Type Dual, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Thumbscrew Brake, Platform LxW 29 1/2 in x 19 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Steel Ball (MHG329G)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 246 lb (TG05TPP281SWTS02)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/32 In (ID003404-02)
- SERVICE CASTER 7570-L2 - Rubbermaid Mop Bucket Casters - 3" Non-Marking Wheel, 4PK (RUB-SCC-7570-L2-4)
- DAYTON Scissor Lift Cart, 1100 lb. Cap, 20-1/2"W, 39-1/2"L (33W286)
- DAYTON Scissor Lift Table, 400 lb. Cap, 17-5/8"W, 27-1/2"L (3KR46)
- DAYTON Scissor Lift Table, 1500 lb. Cap, 24"W, 48"L (4ZD01)
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 39-1/2"L (33W295)
- DAYTON Scissor Lift Table, 440 lb. Cap, 20"W, 32"L (2MPP5)
- DAYTON Scissor Lift Table, 2200 lb. Cap, 20"W, 40"L (2MPP8)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 31-1/2"W, 63"L (4ZC18)
- Dayton Lifting Tables