Shop All Mobile Lift Tables
Dayton
Scissor Lift Table, 990 lb. Cap, 20"W, 40"L
Mfr # 2MPP6
Zoro # G9485402
product price: $1,272.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,272.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MPP6
- Zoro # G9485402
- UPC # 190735226537
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 46 3/4 in |
Lifting Height Min. | 24 1/2 in |
Platform Length | 40 in |
Overall Height | 46 3/4 in |
Caster Dia. | 6" |
Overall Length | 48 in |
Platform Width | 20 in |
Overall Width | 24 1/8 in |
Caster Wheel Dia. | 6 in |
Minimum Lifting Height | 24 1/2 in |
Wheel Diameter | 6 in |
Handle Height | 43 in |
Overall LxWxH | 48 in x 24 1/8 in x 46 3/4 in |
Maximum Lifting Height | 46 3/4 in |
Lifting Height per Pump | 1/8 in |
Platform LxW | 40 in x 20 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 990 lb, Platform Material Steel, Platform Length 40 in, Platform Width 20 in, Overall Length 48 in, Overall Width 24 1/8 in, Overall Height 46 3/4 in, Minimum Lifting Height 24 1/2 in, Maximum Lifting Height 46 3/4 in, Scissor Type Single, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Thumbscrew Brake, Platform LxW 40 in x 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2436A3B4B8AC2P6)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP032424)
- ZORO SELECT Adjustable Dolly, Cap 3000 lb, 24-1/2x34 (48J132)
- WERNER 20 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1220-2)
- DAYTON Scissor Lift Table, 1500 lb. Cap, 24"W, 48"L (4ZD01)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 20"W, 40"L (6W804)
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 39-1/2"L (33W295)
- DAYTON Scissor Lift Table, 2200 lb. Cap, 20"W, 40"L (2MPP8)
- DAYTON Scissor Lift Table, 440 lb. Cap, 20"W, 32"L (2MPP5)
- DAYTON Scissor Lift Table, 1760 lb. Cap, 20-1/2"W, 39-1/2"L (33W287)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D)
- Dayton Lifting Tables