Shop All Mobile Lift Tables
Dayton
Scissor Lift Table, 800 lb. Cap, 20"W, 35-1/2"L
Mfr # 3KR47
Zoro # G2033701
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,456.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3KR47
- Zoro # G2033701
- UPC # 190735290460
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 51 in |
Lifting Height Min. | 13 1/2 in |
Platform Length | 35 1/2 in |
Caster Dia. | 5" |
Caster Wheel Dia. | 5 in |
Platform Width | 20 in |
Overall Height | 38 1/4 in |
Overall Width | 19 1/2 in |
Overall Length | 38 1/2 in |
Handle Height | 38 1/4 in |
Platform LxW | 35 1/2 in x 20 in |
Wheel Diameter | 5 in |
Overall LxWxH | 38 1/2 in x 19 1/2 in x 38 1/4 in |
Maximum Lifting Height | 51 in |
Minimum Lifting Height | 13 1/2 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 800 lb, Platform Material Steel, Platform Length 35 1/2 in, Platform Width 20 in, Overall Length 38 1/2 in, Overall Width 19 1/2 in, Overall Height 38 1/4 in, Minimum Lifting Height 13 1/2 in, Maximum Lifting Height 51 in, Scissor Type Dual, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Pedal Brake, Platform LxW 35 1/2 in x 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS J Hook, 3/4 in., 1200 lb., Style A (JAA075)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-PH080R-14-CB)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Rigid (400K55)
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1000 lb (21VG56)
- DAYTON Scissor Lift Table, 1760 lb. Cap, 20-1/2"W, 39-1/2"L (33W287)
- DAYTON Scissor Lift Table, 400 lb. Cap, 17-5/8"W, 27-1/2"L (3KR46)
- DAYTON Scissor Lift Table, 440 lb. Cap, 20"W, 32"L (2MPP5)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 20"W, 40"L (6W804)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 19-1/2"W, 32"L (6W803)
- DAYTON Scissor Lift Table, 1500 lb. Cap, 24"W, 48"L (4ZD01)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Mobile Heavy Duty Scissor Lift Table, 40 x 20 Platform (988933)
- Dayton Lifting Tables