Shop All Stationary Lift Tables
Dayton
Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 40"L
Mfr # 35KT55
Zoro # G6128565
product price: $3,384.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,384.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 35KT55
- Zoro # G6128565
- UPC # 190735269176
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 63 in |
Lifting Height Min. | 17 1/2 in |
Platform Length | 40 in |
Caster Wheel Dia. | 4 in |
Lowered Height | 17-1/2 in |
Raised Height | 63 in |
Platform Width | 20 1/2 in |
Overall Length | 58 in |
Description
Lift Mechanism Hydraulic, Lift Control Push Button, Load Capacity 660 lb, Platform Length 40 in, Platform Width 20 1/2 in, Overall Length 58 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Extra Large (10' x 12' ft.) (XSW-100)
- PRECISION BRAND PRODUCTS TruPunch® Punch and Die Set (40110)
- CASTERHQ KNAACK 600 6" Caster Set HD (1P-I4KI-H7IC)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 15BF (S15)
- DAYTON Scissor Lift Table, 3500 lb Load Capacity (60NH64)
- DAYTON Scissor Lift Table, 4000 lb Load Capacity (60NH62)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH63)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH61)
- DAYTON Scissor Lift Table, 3000 lb Load Capacity (60NH56)
- DAYTON Scissor Lift Table, 660 lb. Cap, 19-3/4"W, 32"L (35KT59)
- CABINETIZER Cabinet Lift, 300 lb. Capacity (76)
- Dayton Lifting Tables