Shop All Mobile Lift Tables
Dayton
Scissor Lift Table, 600 lb. Cap, 24"W, 36"L
Mfr # 33W290
Zoro # G6137266
product price: $1,068.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,068.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33W290
- Zoro # G6137266
- UPC # 190735264577
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 35 in |
Lifting Height Min. | 14 in |
Platform Length | 36 in |
Overall Height | 35 in |
Overall Length | 43 in |
Platform Width | 24 in |
Caster Wheel Dia. | 5 in |
Caster Dia. | 5" |
Overall Width | 24 in |
Lifting Height per Pump | 1/8 in |
Platform LxW | 36 in x 24 in |
Wheel Diameter | 5 in |
Overall LxWxH | 43 in x 24 in x 35 in |
Maximum Lifting Height | 35 in |
Minimum Lifting Height | 14 in |
Handle Height | 40 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 600 lb, Platform Material Steel, Platform Length 36 in, Platform Width 24 in, Overall Length 43 in, Overall Width 24 in, Overall Height 35 in, Minimum Lifting Height 14 in, Maximum Lifting Height 35 in, Scissor Type Dual, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Thumbscrew Brake, Platform LxW 36 in x 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Cargo Strap, Gold, 20,000 lb., 27 ft. (592736GRA)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A6E10B4W4C2P6)
- US CARGO CONTROL 3/8" x 36" Black Bungee Cords (bundle of 10) - 9mm (BC3836-10PK)
- DAYTON Round Sling, Endless, 12 ft., 13,200 lb. (2MJP4)
- DAYTON Scissor Lift/Tilt Table, 400 lb. Cap, 19-1/2"W, 29-1/2"L (33W289)
- DAYTON Scissor Lift Table, 400 lb. Cap, 17-5/8"W, 27-1/2"L (3KR46)
- DAYTON Scissor Lift Table, 2200 lb. Cap, 20"W, 40"L (2MPP8)
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 39-1/2"L (33W295)
- DAYTON Scissor Lift Table, 1500 lb. Cap, 24"W, 48"L (4ZD01)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 19-1/2"W, 32"L (6W803)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 30x24 Platform, 2000 Lb. Capacity (241381)
- Dayton Mobile Lift Tables