Shop All Stationary Lift Tables
Dayton
Scissor Lift Table, 550 lb. Cap, 19-1/2"W, 32"L
Mfr # 35KT60
Zoro # G0314207
product price: $924.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$924.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift
- Lift Control Foot Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 35KT60
- Zoro # G0314207
- UPC # 190735269206
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 28 in |
Lifting Height Min. | 6 in |
Platform Length | 32 in |
Platform Width | 19 1/2 in |
Overall Width | 19 1/2 ft |
Overall Length | 32 in |
Raised Height | 28 |
Lowered Height | 6 |
Overall Height | 28 ft |
Maximum Lifting Height | 28 in |
Minimum Lifting Height | 6 in |
Description
Scissor Lift Table, Platform Length 32 in, Platform Width 19 1/2 in, Maximum Load Capacity 550 lb, Minimum Lifting Height 6 in, Maximum Lifting Height 28 in, Up Speed Time Not Applicable, Power Source Manual, Motor Horsepower Not Applicable, Lift Control Foot Pump, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage Not Applicable, Overall Length 32 in, Overall Width 19 1/2 ft, Overall Height 28 ft, Frame Material Steel, Includes Foot Pump, Number of Lifting Posts 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Saw Blades, Coping, 5 pcs. (31962)
- VESTIL PORTABLE DC POWER HEFTI-LIFT 37 X 69 IN (HYD-10-DC)
- MARASTAR Flat Free Swivel Caster, 8-1/2 in, 275 lb. (#00316)
- GOLDLINE 10 in. L x 3/4 in. W S-Hook Bungee Strap (635197942)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH61)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH57)
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 40"L (35KT55)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH55)
- DAYTON Scissor Lift Table, 4000 lb. Cap, 48"W, 72"L (35KT40)
- DAYTON Scissor Lift Table, 300 lb. Cap, 22-3/16"W, 23-3/16"L (35KT63)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- Dayton Stationary Lift Tables