Shop All Mobile Lift Tables
Dayton
Scissor Lift Table, 550 lb. Cap, 19-1/2"W, 32-1/2"L
Mfr # 33W288
Zoro # G7541877
product price: $1,405.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,405.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33W288
- Zoro # G7541877
- UPC # 190735264553
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 36 in |
Lifting Height Min. | 13 in |
Platform Length | 32 1/2 in |
Overall Height | 36 in |
Overall Length | 42 in |
Overall Width | 19 1/2 in |
Caster Wheel Dia. | 5 in |
Platform Width | 19 1/2 in |
Caster Dia. | 5" |
Handle Height | 42 in |
Platform LxW | 32 1/2 in x 19 1/2 in |
Wheel Diameter | 5 in |
Lifting Height per Pump | 1/8 in |
Maximum Lifting Height | 36 in |
Overall LxWxH | 42 in x 19 1/2 in x 36 in |
Minimum Lifting Height | 13 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 550 lb, Platform Material Steel, Platform Length 32 1/2 in, Platform Width 19 1/2 in, Overall Length 42 in, Overall Width 19 1/2 in, Overall Height 36 in, Minimum Lifting Height 13 in, Maximum Lifting Height 36 in, Scissor Type Single, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Thumbscrew Brake, Platform LxW 32 1/2 in x 19 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Full Thread Guard, Loads Up To 210 lb (PGS30748ZN-TPR33(GG))
- DOUBLE HH Double HH 22512 24 in. Category 1 Adjustable Top Link (179900)
- DAYTON Sling, Wire Rope, 3 ft. (1DNH2)
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, Nylon (BBS24NBK)
- DAYTON Scissor Lift Table, 440 lb. Cap, 20"W, 32"L (2MPP5)
- DAYTON Scissor Lift Table, 1760 lb. Cap, 20-1/2"W, 39-1/2"L (33W287)
- DAYTON Scissor Lift Table, 2200 lb. Cap, 20"W, 40"L (2MPP8)
- DAYTON Scissor Lift Table, 1500 lb. Cap, 24"W, 48"L (4ZD01)
- DAYTON Scissor Lift Table, 600 lb. Cap, 24"W, 36"L (33W290)
- DAYTON Scissor Lift Cart, 1100 lb. Cap, 20-1/2"W, 39-1/2"L (33W286)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- Dayton Lifting Tables