Shop All Stationary Lift Tables
Dayton
Scissor Lift Table, 5000 lb Load Capacity
Mfr # 60NH58
Zoro # G702594804
product price: $3,615.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,615.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60NH58
- Zoro # G702594804
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 48 in |
Lifting Height Min. | 8 3/4 in |
Platform Length | 72 in |
Platform Width | 48 in |
Minimum Lifting Height | 8 3/4 in |
Maximum Lifting Height | 48 in |
Description
Scissor Lift Table, Platform Length 72 in, Platform Width 48 in, Maximum Load Capacity 5,000 lb, Minimum Lifting Height 8 3/4 in, Maximum Lifting Height 48 in, Up Speed Time 29 sec, Power Source Electric, Motor Horsepower 3 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Frame Material Steel, Includes Hand Control, Number of Lifting Posts 0, Phase 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Snap For Leashes Bronze Nickelmm. 60 Nickle (354060N00XK)
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (514-1)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 650 lb. (CDP-G-6)
- THE BETTER BUNGEE Adjustable Bungee Strap, Hook Type, 36" (BBSS36NBL)
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 40"L (35KT55)
- DAYTON Scissor Lift Table, 1500 lb Load Capacity (60NH59)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH57)
- DAYTON Scissor Lift Table, 4000 lb. Cap, 48"W, 72"L (35KT40)
- DAYTON Scissor Lift Table, 4000 lb Load Capacity (60NH62)
- DAYTON Scissor Lift Table, 3500 lb Load Capacity (60NH64)
- BALLYMORE Scissor Lift Table, 1250 lb. Cap, 47"W. 75"L (PLDPLUS)
- Dayton Stationary Lift Tables