Shop All Stationary Lift Tables
Dayton
Scissor Lift Table, 5000 lb Load Capacity
Mfr # 60NH57
Zoro # G402595798
product price: $3,360.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,360.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60NH57
- Zoro # G402595798
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 48 in |
Lifting Height Min. | 10 in |
Platform Length | 56 in |
Platform Width | 32 in |
Maximum Lifting Height | 48 in |
Minimum Lifting Height | 10 in |
Description
Scissor Lift Table, Platform Length 56 in, Platform Width 32 in, Maximum Load Capacity 5,000 lb, Minimum Lifting Height 10 in, Maximum Lifting Height 48 in, Up Speed Time 27 sec, Power Source Electric, Motor Horsepower 3 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Frame Material Steel, Includes Hand Control, Number of Lifting Posts 0, Phase 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6240-2GS)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1101NX6)
- LINCOLN Conveyor Drive Sprocket (369515)
- WESCO Replacement Battery Pack (274116)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 30"W, 48"L (11A565)
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 40"L (35KT55)
- DAYTON Scissor Lift Table, 4000 lb. Cap, 48"W, 72"L (35KT40)
- DAYTON Scissor Lift Table, 4000 lb Load Capacity (60NH62)
- DAYTON Scissor Lift Table, 3500 lb Load Capacity (60NH64)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH60)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 48"L, 4400 LBS. CAP. (ELF44-48X48)
- Dayton Lifting Tables