Shop All Stationary Lift Tables
This Product is Discontinued
Dayton
Scissor Lift Table, 5000 lb. Cap, 32"W, 56"L (Discontinued)
Mfr # 35KT48
Zoro # G2204225
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 35KT48
- Zoro # G2204225
- UPC # 190735269121
- Country of Origin Unknown
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 48 in |
Lifting Height Min. | 10 in |
Platform Length | 56 in |
Lowered Height | 10" |
Raised Height | 48" |
Platform Width | 32 in |
Maximum Lifting Height | 48 in |
Minimum Lifting Height | 10 in |
Description
Scissor Lift Table, Platform Length 56 in, Platform Width 32 in, Maximum Load Capacity 5,000 lb, Minimum Lifting Height 10 in, Maximum Lifting Height 48 in, Up Speed Time 50 sec, Motor Horsepower 2 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Frame Material Steel, Includes Hand Control, Number of Lifting Posts 0, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.